Conduit Body; Rigid; Aluminum; T-shaped, (3) 1-1/2 in. hubs

SKU: 78138168780
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/Series: Form 85
Manufacturer Series: UNILETS
Conduit Bodies: Type - Conduit Outlet Body; Configuration - T; Hub Size - 1-1/2"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Aluminum; Number of Hubs - 3; Hub Placement - Tee; Access - Side; Form/Series - Form 85; Manufacturer Series - UNILETS