Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Conduit Body; Rigid; Aluminum; Straight, (2) 2 in. hubs

SKU: 78138160064
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: C
Hub Size: 2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/Series: Form 7
Manufacturer Series: UNILETS
Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 2"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Aluminum; Number of Hubs - 2; Hub Placement - Straight; Access - Side; Form/Series - Form 7; Manufacturer Series - UNILETS