APPLETON #X37SA

Conduit Body; Rigid; Aluminum; Cross, (4) 1 in. hubs

SKU: 78138160114
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: X
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 4
Hub Placement: Cross
Access: Side
Form/Series: Form 7
Manufacturer Series: UNILETS
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - X; Hub Size - 1"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Aluminum; Number of Hubs - 4; Hub Placement - Cross; Access - Side; Form/Series - Form 7; Manufacturer Series - UNILETS