Menu Search
Conduit Bodies Conduit Body; IMC, Rigid; Iron; 90 deg., (2) 2 in. hubs

APPLETON #LL200MKIT

Unilet® Conduit Body; IMC, Rigid; Iron; 90 deg., (2) 2 in. hubs

SKU #99138191200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Conduit Outlet Body
Configuration: LL
Hub Size: 2 in.
Installation: Threaded
Application: Rigid Steel, Aluminum and IMC Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Form/Series: Form 35

Form 35 Unilet conduit bodies provide plenty of room for pulling cables and wiring connections. Accurately tapped tapered threads ensure tight, rigid joints and excellent ground continuity.

Additional Info: Dimensions: 10.56 in. L x 4.63 in. W