APPLETON #TB39

Conduit Body; IMC, Rigid; Aluminum; T-shaped, (3) 1 in. hubs

SKU: 78138109445
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: TB
Hub Size: 1 in.
Installation: Threaded
Application: Rigid, IMC Conduit
Cover: Stamped Natural Copperfree Aluminum
Material: Natural Copperfree Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/Series: Form 9
Manufacturer Series: Unilet
Description
FM9 Unilet conduit bodies provide plenty of room for pulling cables and wiring connections. Accurately tapped tapered threads ensure tight, rigid joints and excellent ground continuity.
Additional Info: Size: 6.09 in L x 1.75 in W x 3.38 in H, with Neoprene Gasket and Stainless Steel Screws