Conduit Body; EMT, Rigid; Iron; Cross, (4) 3/4 in. hubs

SKU: 78138174447
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: X
Hub Size: 3/4 in.
Installation: Threaded
Application: EMT and Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 4
Hub Placement: Cross
Access: Side
Form/Series: Form 8
Manufacturer Series: Unilet
Conduit Bodies: Type - Conduit Outlet Body; Configuration - X; Hub Size - 3/4 in.; Installation - Threaded; Application - EMT and Rigid Conduit; Cover - Cover Not Included; Material - Gray Iron; Number of Hubs - 4; Hub Placement - Cross; Access - Side; Form/Series - Form 8; Manufacturer Series - Unilet