Menu Search
Conduit Bodies Conduit Body; EMT, Rigid; Iron; 90 deg., (2) 3 in. hubs

APPLETON #LL888

Unilet® Conduit Body; EMT, Rigid; Iron; 90 deg., (2) 3 in. hubs

SKU #78138174421
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Conduit Outlet Body
Configuration: LL
Hub Size: 3 in.
Installation: Threaded
Application: EMT and Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Form/Series: Form 8