Conduit Body; EMT, Rigid; Iron; 90 deg., (2) 1-1/4 in. hubs

SKU: 78138174425
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 1-1/4 in.
Installation: Threaded
Application: EMT and Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Form/Series: Form 8
Manufacturer Series: Unilet
Conduit Bodies: Type - Conduit Outlet Body; Configuration - LR; Hub Size - 1-1/4 in.; Installation - Threaded; Application - EMT and Rigid Conduit; Cover - Cover Not Included; Material - Gray Iron; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Right Side; Form/Series - Form 8; Manufacturer Series - Unilet