Menu Search
Search
ABB INSTALLATION PRODUCTS #TA27

Thomas and Betts Conduit Body; Rigid; Iron; T-shaped, (4) 3/4 in. hubs

SKU # 78621028105 Manufacturer Series: BlueKote
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3/4 in.
Type: Conduit Outlet Body
Configuration: TA
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 4
Hub Placement: Tee, Back
Access: Side
Form/​Series: Form 7

Additional Info: BlueKote Teflon - based internal finish