Menu Search
Search
ABB INSTALLATION PRODUCTS #C448

Thomas and Betts Conduit Body; Rigid; Iron; Straight, (2) 1-1/4 in. hubs

SKU # 78621016538 Manufacturer Series: BlueKote
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1-1/4 in.
Type: Conduit Outlet Body
Configuration: C
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: Form 8

Additional Info: BlueKote Teflon - based internal finish