Menu Search
Search
ABB INSTALLATION PRODUCTS #LR448-4X-G

Thomas and Betts Conduit Body; Iron; 90 deg., (2) 1-1/4 in. hubs

SKU # 70450802530 Manufacturer Series: OcalĀ®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1-1/4 in.
Type: Conduit Outlet Body
Configuration: LR
Installation: Set-Screw
Cover: Cover Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right and Left Side
Form/​Series: Form 8

Additional Info: Color: Dark Gray, Cover Type: PVC Coated