Menu Search
Conductor Support Link Sticks Isolating Link Stick Fiberglass, Steel

HASTINGS FIBERGLASS PRODUCTS #3414

Isolating Link Stick Fiberglass, Steel

SKU #78036091323
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Isolating Link Stick
Application: Isolates energized and non-energized materials
End A Type: Safety Hook
End B Type: Swivel Eye
Diameter: 1 in.
Length: 12 in.
Rated Working Load: 4000 lb working load
Material: Fiberglass, Steel
Weight: 2.5 lb.

Additional Info: Application: Provides isolation between energized materials and pulling or hoisting devices