Menu Search
Conductor Support Arms Extension Arm Fiberglass, Bronze 6.00 ft.
HASTINGS FIBERGLASS PRODUCTS #5007

Extension Arm Fiberglass, Bronze 6.00 ft.

SKU # 78036098844
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Extension Arm
Mounting: Cross Arm 4.25 x 6.75 in. (max)
Conductor Count: (2) Insulators w/Conductor Holders
Width: Dia.: 2.5 in.
Length: 6 ft.
Material: Fiberglass, Bronze
Rated Working Load: 150 lb. (per conductor)
Weight: 15.5 lb.

Conductor Support Arms: Type - Extension Arm; Mounting - Cross Arm 4.25 x 6.75 in.(max); Conductor Count - (2) Insulators w/Conductor Holders; Width - 2.50 in. Dia; Length - 6.00 ft.; Material - Fiberglass, Bronze; Rated Working Load - 150 lb. (per conductor); Weight - 15.50 lb; Additional Information - Application: Temporary Distribution Cross Arms Extensions. Adjustable Conductor Holders

Additional Info: Application: Temporary Distribution Cross Arms Extensions. Adjustable Conductor Holders