Menu Search
WIRE PRODUCTS #USE-RHH-RHW-2/0-BLK-STRCU1000R

Direct Burial Wire; Copper Conductor; Black; 2/0 AWG

SKU # 78010027831
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 2/0 AWG
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Strands: 19-Str
Color: Black
Temperature Rating: 90°C
Package Length: 1000-ft
Package Type: Reel