You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #5000UE-0081000

Cable, Commercial Audio; Str Bare Copper; 2C; 12 AWG

SKU # 61282533631
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 12 AWG
Type: Commercial Audio Cable
Conductor Stranding: 19 x 25
Nominal OD: 0.260 in (6.60mm)
Temperature Rating: -20 to 75 Degree C (-4 to 167 Degree F)
Approval Listings: NEC Type CL3R, FPLR(UL)
Conductor Type: Str Bare Copper
Conductor Count: 2C
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polypropylene
Jacket Rating: CL3R, FPLR
Length: 1000 ft. (305m)
Shielded: UTP
Package: Reel

Additional Info: Unshielded