Menu Search
Search
PANDUIT #LCA4-14-L

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 4 AWG; 1/4 in.

SKU # 07498390011 Manufacturer Series: LCA
View more versions of this product
Screw/​Stud Size: 1/4 in.
Conductor Size - Code: 4 AWG
Lug L x Tongue W: 1.63 x 0.55"
Color Code: Gray
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 50. Additional Conductor Listing: 4-3 AWG Stranded, 2 AWG Solid