Menu Search
Search
PANDUIT #LCAS2-14-Q

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Short; 2 AWG; 1/4 in.

SKU # 07498322529 Manufacturer Series: LCAS
View more versions of this product
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 1/4 in.
Lug L x Tongue W: 1.46 x 0.60"
Conductor Size - Navy: 60 Navy
Color Code: Brown
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 25