Menu Search
Search
PANDUIT #LCAF6-10-L

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Flanged End; 6 AWG; No. 10

SKU # 07498355712 Manufacturer Series: LCAF
RoHS Compliant
Screw/​Stud Size: #10
Conductor Size - Code: 6 AWG
Lug L x Tongue W: 1.52 x 0.45"
Conductor Size - Flex: 6 Flex 61/24 Str
Conductor Size - Navy: 30 Navy
Color Code: Blue
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Flange End, Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 50