Menu Search
Search
PANDUIT #LCAF600-12-6

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Flanged End; 600 MCM; 1/2 in.

SKU # 07498355674 Manufacturer Series: LCAF
RoHS Compliant
View more versions of this product
Screw/​Stud Size: 1/2 in.
Conductor Size - Code: 600 MCM
Lug L x Tongue W: 5.07 x 1.95"
Conductor Size - Flex: 646.4 Flex 1600/24 Str
Conductor Size - Navy: 600 Navy
Color Code: Black
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Flange End, Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 6