Menu Search
Search
PANDUIT #LCB250-78H-X

Pan-Lug™ Lug, Compression; CU; 1H; Long; 45 deg.; 250 MCM; 7/8 in.

SKU # 07498387185 Manufacturer Series: LCB

Compare

Maximum number of products selected.
View more versions of this product
Conductor Size - Code: 250 MCM
Screw/​Stud Size: 7/8 in.
Color Code: Yellow
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / 45 deg.
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: No