You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #LCD3/0-38D-X

Lug, Compression; Copper; 2H; 35kV; 3/0 AWG; 1 in.

SKU # 07498338329 Manufacturer Series: LCD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 3/0 AWG
Screw/​Stud Size: 3/8 in.
Lug L x Tongue W: 3.34 x 0.96"
Stud Hole Spacing: 1 in.
Conductor Size - Navy: 150 Navy
Color Code: Orange
Type: Compression Terminal
Insulation: Not Insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 2H
Conductor Type: Copper
Inspection Hole: Yes