Menu Search
PANDUIT #LCD8-10A-L

Lug, Compression; Copper; 2H; 35kV; 8 AWG; 0.63 in.

SKU # 07498338315 Manufacturer Series: LCD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 8 AWG
Screw/​Stud Size: #10
Lug L x Tongue W: 1.88 x 0.42"
Stud Hole Spacing: 0.63 in.
Conductor Size - Navy: 23 Navy
Color Code: Red
Type: Compression Terminal
Insulation: Not Insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 2H
Conductor Type: Copper
Inspection Hole: Yes