You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #LCD6-56D-L

Lug, Compression; Copper; 2H; 35kV; 6 AWG; 1 in.

SKU # 07498338314 Manufacturer Series: LCD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 5/16 in.
Conductor Size - Code: 6 AWG
Lug L x Tongue W: 2.73 x 0.56 in.
Stud Hole Spacing: 1 in.
Color Code: Blue
Type: Compression Terminal
Insulation: Not Insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 2H
Conductor Type: Copper
Inspection Hole: Yes