Menu Search
PANDUIT #LCD6-14DH-L

Lug, Compression; Copper; 2H; 35kV; 45 deg.; 6 AWG; 1 in.

SKU # 07498356666 Manufacturer Series: LCD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 1/4 in.
Conductor Size - Code: 6 AWG
Lug L x Tongue W: 2.38 x 0.48 in.
Stud Hole Spacing: 1 in.
Color Code: Blue
Type: Compression Terminal
Insulation: Not Insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / 45 Degree
Stud Holes: 2H
Conductor Type: Copper
Inspection Hole: Yes