Menu Search
Search
PANDUIT #LCAS3/0-12H-X

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Short; 45 deg.; 3/0 AWG; 1/2 in.

SKU # 07498386938 Manufacturer Series: LCAS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 1/2 in.
Conductor Size - Code: 3/0 AWG
Lug L x Tongue W: 1.99 x 0.96"
Conductor Size - Navy: 150 Navy
Color Code: Orange
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short / 45 Degree
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 10