Menu Search
Search
PANDUIT #LCAF1-14F-X

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; Flanged End; 90 deg.; 1 AWG; 1/4 in.

SKU # 07498387250 Manufacturer Series: LCAF
RoHS Compliant
View more versions of this product
Conductor Size - Code: 1 AWG
Screw/​Stud Size: 1/4 in.
Lug L x Tongue W: 1.49 x 0.76"
Conductor Size - Flex: 1 Flex 225/24 Str
Conductor Size - Navy: 75 Navy
Color Code: Pink
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Flange End, 90 Degree
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 10