The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
PANDUIT #LCA500-1H-6

Pan-Lug™ Lug, Compression; CU; 35kV; 1H; 45 deg.; 500 MCM; 1 in.

SKU # 07498386992 Manufacturer Series: LCA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 1 in.
Conductor Size - Code: 500 MCM
Lug L x Tongue W: 3.82 x 1.54"
Conductor Size - Navy: 500 Navy
Color Code: Brown
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / 45 Degree
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Package: 6