Menu Search
PANDUIT #DPF18-188FIB-3K

Disco-Grip Disconnect, Female; Tab: 0.187 x 0.02 in.; Conductor: 22 to 18 AWG

SKU # 07498370977
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Type: Female Disconnect, Standard
Tab Size: .187x.020 in
Insulation: Nylon Fully Insulated
Temperature Rating: 221°F (105°C)
Package Quantity: 3000 Pack

Additional Info: 0.78x0.29x0.16", Plating Type: Tinned, Funnel Entry