Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
PANDUIT #DPF18-250FIB-C

Disco-Grip Disconnect, Female; Nylon Fully Insulated; Conductor: 22 to 18 AWG

SKU # 07498320378
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Max: 18 AWG
Conductor Min: 22 AWG
Color: Red
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack

Additional Info: 0.84x0.35x0.22", Plating Type: Tinned, Funnel Entry