You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #RAA217-170

Sta-Kon® Butt Splice, Expanded Insulation; Vinyl-Insulated; 22 to 18 AWG

SKU # 78621081797
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Max: 18 AWG
AWG Min: 22
Color: Red
Length: 1.13 in.
Package Quantity: 1000 Pack
Type: Butt-Splice, Expanded Entry Insulation
Insulation: Vinyl
Temperature Rating: 221°F (105°C)