Menu Search
Search
3M #MNI18-250DFIX

Disconnect, Female; Tab: 0.25 x 0.032 in.; Conductor: 22 to 18 AWG

SKU # 05112858933
View more versions of this product
Conductor Max: 18 AWG
Conductor Min: 22 AWG
Color: Red
Package Quantity: 100 Pack
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Temperature Rating: 221°F (105°C)