Menu Search
GENERAL CABLE #09820.99.01

Cord, Portable; SOOW; Bare Stranded Copper; 18 AWG; 16/30 Strands; 20C

SKU # 07940709820
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 20C
Insulation: EPDM
Nominal OD: 0.795" (20.2mm)
Cable Type: Portable Cord SOOW
Conductor Size: 18 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 16/30
Voltage: 600V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Package Length - feet: 1-ft