STEEL CITY #CBA

Adapter, Concrete Box, 4 in. Dia, Steel

SKU: 78599110210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Adapter Type: Octagon Concrete to 4 inOctagon Box
Material: Steel
Diameter in inch: 4
Description
Concrete Outlet Boxes: Adapter Type - Octagon Concrete to 4 inOctagon Box; Material - Steel; Diameter in inch - 4