Menu Search
STEEL CITY #54571-1/2-3/4

Octagon Concrete Box Steel

SKU # 78599117505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Octagon Concrete Box
Material: Steel
Diameter in inch: 4 in.
Depth: 4 in.
Capacity - cu-in: 47
Knockouts: 1/2" & 3/4" Double Row