Menu Search
EATON CROUSE-HINDS SERIES #TP620

Octagon Concrete Box Steel

SKU # 78618910620
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Octagon Concrete Box
Material: Steel
Diameter in inch: 4 in.
Depth: 2 in.
Capacity - cu-in: 24.50
Knockouts: 1/2" & 3/4" Single Row