Menu Search
ABB INSTALLATION PRODUCTS #54-C-3

Thomas and Betts Ceiling Outlet Box Plaster Ring 4

SKU # 78599114160 Manufacturer Series: Steel City®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Outlet Box Plaster Ring
Diameter in inch: 4 in.
Opening Type: Round w/Tapped Ears 2-3/4" O.C.
Raised: 5/8
Material: Steel
Capacity - cu-in: 3.5
Standard Package: 25

Concrete Outlet Box Adapters: Type - Ceiling Outlet Box Plaster Ring; Diameter in inch - 4; Opening Type - Round w/Tapped Ears 2-3/4" O.C.; Raised - 5/8; Material - Steel; Capacity - cu-in - 3.5; Standard Package - 25