Menu Search
Search
ZEPOLLA INNOVATIONS #UTILISHELF-1702

Utilishelf® Portable Computer Workstation; Polypropylene Plastic; Load Capacity: 30 lb

SKU # 43710198998
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Portable Computer Workstation
Doors: (1) Lower Solid
Material: Polypropylene Plastic
Finish: Black
Size HxWxD Inch: 2 x 14 x 17 in.
Latch: Latches on Closing
Interior Components: Computer Pad / Writing Pad
Load Capacity: 30 lb.

Dielectrically safe scratch resistant textured shell. Made of polypropylene plastic with 10% talc mix for added strength. 3 single directional cup magnets. Vinyl coated rubber backed pad. Custom pads are available. 2 permanently fixed nylon support straps to handle extra capacity. 30 lb. capacity