Menu Search
ZEPOLLA INNOVATIONS #UTILISHELF-1701

Portable Computer Workstation, Military grade PC / ABS

SKU # 43710198999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Portable Computer Workstation
Doors: (1) Lower Solid
Material: Military Grade PC / ABS
Finish: Black
Size HxWxD Inch: 2 x 14 x 17 in.
Latch: Latches on Closing
Interior Components: Computer Pad / Writing Pad

<span style="font-size: x-small;">Made of <span>Military grade PC / ABS</span>. 15 lb capacity, 2 cup magnets</span>