BLACK & DECKER DEWALT #DW717

Compound Miter Saw, 15A, 10 in. Blade, 4000 RPM, 5/8 in.

SKU: 02887759927
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compound Miter Saw
Blade Diameter: 10 in.
Amps: 15A
No Load RPM: 4000 RPM
Arbor Size - in: 5/8 in.
Description
Saw; Miter; Compound; 15A; 10 in. Blade; 4000 RPM No Load; 5/8 in. Arbor