This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
LIBERTY WIRE & CABLE #CEBUS-CM-1N1-SIAM

Composite Cable, (1) 4 Pair 24 AWG, 75 Ohm, Orange

SKU # 47008100683
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP-Coaxial Cable
Twisted Pair Type: (1) 4 Pair 24 AWG
Twisted Pair Rating: 5e
Coax Type: RG6 (1) 18 AWG Solid Annealed Bare Copper
Coax Rating: 75 Ohm
Coax Shield: Quad Shield
Jacket Rating: CM, CMG
Jacket Color: Orange
Length - Metric: 152m
Length - Imperial: 500 ft.
Packaging: Reel