Menu Search
LIBERTY WIRE & CABLE #TEKTONE-NC300-500

Combined Cable, 500 ft L

SKU # 47008103044
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Combined Cable
Twisted Pair Type: (1) 2 Pair 18 AWG (Audio), (1) 3 Pair 18 AWG (Data), (1) 3 Pair 18 AWG (Power), (1) 2 Pair 16 AWG (Ground)
Length - Metric: 152.40m
Length - Imperial: 500 ft.
Packaging: Reel