Menu Search
BELDEN #658GFS-0001000

Access Control Cable (1) 6 Pair 22 AWG 1000 ft

SKU # 61282517864
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Access Control Cable
Twisted Pair Type: (1) 6 Pair 22 AWG
Coax Shield: Beldfoil Shield
Jacket Rating: CMP
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Composite Data Cable: Cable Type - Access Control Cable; Twisted Pair Type - (1) 6 Pair 22 AWG; Coax Shield - Beldfoil Shield; Jacket Rating - CMP; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel