Menu Search
Components and Accessories Fuse Tube Cap, 15.0/27.0 kV, 150 kV BIL, 100/200 A, 12000 A IR, CP710213PB Cutout
HUBBELL #E7001768

Fuse Tube Cap, 15.0/27.0 kV, 150 kV BIL, 100/200 A, 12000 A IR, CP710213PB Cutout

SKU # 09635936175 Manufacturer Series: Type C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Accessory Type: Fuseholder/Cap/Blade
Fuse Tube Type: Cutout Disconnect Fuseholder Replacement Cap
Rating - kV: 15.0/27.0
kV BIL: 150
Amps: 100A
Amps - Asym IR: 12000

Arrester Fuseholders, Caps and Blades: Fuse Tube Type - Cutout Disconnect Fuseholder Replacement Cap; Rating - kV - 15.0/27.0; kV BIL - 150; Amps - 100, 200; Amps - Asym IR - 12,000; Additional Information - Cap Type: Fusetube Cap for 15/27kV @ 27kV Fuseholders; Manufacturer Series - Type C

Additional Info: Cap Type: Fusetube Cap for 15/27kV @ 27kV Fuseholders