You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SONY #SNT-RS1U

Blade Video Encoder Enclosure Rack Mount

SKU # 47000500185
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blade Video Encoder Enclosure
Component Mounting: Rack Mount
Mounting Position: Front Opening
Dimensions: HxWxD: 1-3/4 x 17-3/8 x 15-7/8 in.
Material: Metal
Finish: Black

Additional Info: 1U Rack Station for up to 4 Blade Encoders (16 Channels)