Menu Search
Compartments Modular Enclosure Keyboard Steel
HOFFMAN #CKBC24

ConceptĀ® Modular Enclosure Keyboard Steel

SKU # 78351078840
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Modular Enclosure Keyboard
Component Mounting: Enclosure
Mounting Position: External Surface
Installation/​Operation: Latched Hinged Cover, Glide Shelf
Dimensions: HxWxD: 10 x 23.3 x 4.79 in. (254 x 592 x 122mm)
Material: Steel
Finish: Light Gray

Compartments: Type - Modular Enclosure Keyboard; Component Mounting - Enclosure; Mounting Position - External Surface; Installation/Operation - Latched Hinged Cover, Glide Shelf; HxWxD - 10.00x23.30x4.79" (254.0x592.0x122.0mm); Material - Steel; Finish - Light Gray; Additional Information - Right-Left mouse tray and storage, Key board straps; Manufacturer Series - Concept

Additional Info: Right-Left mouse tray and storage, Key board straps