Menu Search

IDEAL #82-003

Powr-Polish Commutator Cleaner/Burnisher Flexible, Fine Grain, Non-Dusting

SKU: 78325082003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Abrasive Type: Commutator Cleaner/Burnisher
Construction: Flexible, Fine Grain, Non-Dusting
Depth: 5/8 in.
Width: 1 in.
Length: 5 in.
Description
Commutator Cleaners-Brush Seaters: Abrasive Type - Commutator Cleaner/Burnisher; Construction - Flexible, Fine Grain, Non-Dusting; Depth - in - 5/8; Width - in - 1; Length - in - 5; Manufacturer Series - Powr-Polish