IDEAL #23-005M

Commutator Cleaner/Brush Seater Soft Loosely Bound Grain Medium

SKU: 78325007050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Abrasive Type: Commutator Cleaner/Brush Seater
Construction: Soft Loosely Bound Grain
Grade: Medium
Depth: 1/2 in.
Width: 1/2 in.
Length: 4-3/4 in.
Commutator Cleaners-Brush Seaters: Abrasive Type - Commutator Cleaner/Brush Seater; Construction - Soft Loosely Bound Grain; Grade - Medium; Depth - in - 1/2; Width - in - 1/2; Length - in - 4-3/4