Menu Search
Communication Modules Module, Communication Control, 161 x 73 x 43.5 mm
SIEMENS #6SE64001DN000AA0

Module, Communication Control, 161 x 73 x 43.5 mm

SKU # 78308762763
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Module Type: Devicenet Module

Communication Modules: Module Type - Devicenet Module; Additional Information - For MM420/MM430/MM440, HXWXD:161X73X43.5 mm, IP20

Additional Info: For MM420/MM430/MM440, HXWXD:161X73X43.5 mm, IP20