Menu Search
EATON #C441NS

Module, Communication, Modbus, 4 Input, 24 VDC

SKU # 78668589568
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Communication
Device Type: Modbus
Communication Port Protocol: Baud Rate Up to 115k

Additional Info: 24VDC I/O, Number of Modules: 4IN/2OUT (DIN/Panel)