Menu Search
Communication Modules Module, Communication, 4 Input, 24 VDC

EATON #C441LS

Module, Communication, 4 Input, 24 VDC

SKU #78668589567
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: Communication
Operation: DeviceNet Communication Interface

Additional Info: 24VDC I/O, Number of Modules: 4IN/2OUT (DIN/Panel)